Shop All AC & Refrigeration Accessories
Supercool
UV Leak Detection Dye, Green, Size 8 oz.
Mfr # 22816
Zoro # G6124968
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz
- Type Fluorescent A/C Dye
- For Use With Automotive
- Application SAE Certified for Leak Detection In R134a and HFO-1234yf A/C Systems, Safe for Hybrid and Electric A/C Systems
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # 22816
- Zoro # G6124968
- UPC # 672264022816
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 8 oz |
Size/Net Weight | 8 oz |
Container Size | 8 oz |
Details
Type | Fluorescent A/C Dye |
For Use With | Automotive |
Application | SAE Certified for Leak Detection In R134a and HFO-1234yf A/C Systems, Safe for Hybrid and Electric A/C Systems |
Color | Yellow |
Item | Leak Detection Dye |
Viscosity (SUS @ 100 F) | 300 SUS |
Specific Gravity | 0.97 |
Standards | SAE |
Dilution Ratio | 1/4 oz Per Standard Vehicle |
Appearance | Liquid |
Sub-Category | A/C Dye |
Container Type | Bottle |
Viscosity Index | 100 |
Features | Anti-Oxidants Protect System Against Formation of Sludge and other Deposits, Anti-Wear Agents and Friction Modifiers Enhance Compressor and A/C System Efficiency While Reducing Compressor Wear Rates, Does not Contain Solvents, Will not Harm A/C Systems or Recovery Equipment |
Recommended Dilution | 1/4 oz |
Series | Super Dye |
Product Type | Leak Detection Dye |
Fluorescent | Fluorescent |
Compatible Fluid Type | R-1234yf Refrigerant, R-134a Refrigerant |
Net Weight | 1 oz |
Product Form | Liquid |
Description
Leak Detection Dye, Compatible Fluid Type R-1234yf Refrigerant, R-134a Refrigerant, Series Super Dye, Container Type Bottle, Container Size 8 oz, Color Yellow, Standards SAE, Product Type Leak Detection Dye, Features Anti-Oxidants Protect System Against Formation of Sludge and other Deposits, Anti-Wear Agents and Friction Modifiers Enhance Compressor and A/C System Efficiency While Reducing Compressor Wear Rates, Does not Contain Solvents, Will not Harm A/C Systems or Recovery Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCQUAY/DAIKIN Transformer, 208 - 240V 24V - Sec 50Va (060614102)
- PRECISION COILS Heat Coil, 1200cfm, 3.9gpm, 6x12-1/8x24-3/8 (SP1011224N)
- CARRIER Fan Motor, 200-240V, 1-Phase, 840 rpm (HC36AR231)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD5)
- SUPERCOOL A/C Leak Detection Dye, 8 Oz (D8)
- SUPERCOOL UV Fluid Leak Detection Dye, 8 Oz (TD8)
- SUPERCOOL UV Leak Detection Dye, 1 oz. (16525)
- SUPERCOOL A/C Leak Detection Dye, 1 Oz (9497)
- SUPERCOOL UV Leak Detection Dye, Green, Size 1 oz. (33003)
- SUPERCOOL Hybrid A/C Compressor Lubricant. (24940)
- DUCTMATE Sealing Tape Patches, Butyl, 2inx2in, PK24 (GR 440 2X2)
- Supercool AC & Refrigeration Accessories