Shop All Heating and Cooling Tools
Supercool
Side Coupler, Type Auto
Mfr # 26906
Zoro # G6124931
product price: $28.09
/ea
$28.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive A/C
- Type Auto
- For Use With A/C
- Number of Pieces 1
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # 26906
- Zoro # G6124931
- UPC # 672264026906
- Country of Origin China
- Category Heating and Cooling Tools
Details
Item | High Side Coupler |
Application | Automotive A/C |
Type | Auto |
For Use With | A/C |
Number of Pieces | 1 |
Material | Brass |
Tool Type | Port Coupler |
Part Type | Port Coupler |
Description
High Side Coupler, Tool Type Port Coupler, Application Automotive A/C, For Use With A/C, Material Brass, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 48 in Backdraft Damper / Wall Shutter, Front Flange (2FTX3)
- BELL & GOSSETT O-RING (J94143)
- FOLLETT ICE Gearmotor Relay (PI502742)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120, 4 1/2 in L., Silicon Carbide (41-409)
- SUPERCOOL Refrig Evacuation Pump, 5.50 cfm, 6 ft. (13647)
- SUPERCOOL A/C Dye Syringes Refills, PK12 (27125)
- SUPERCOOL A/C Maintenance Assortment, Universal (A2005)
- SUPERCOOL A/C O-Ring Assortment, Universal (OR350)
- SUPERCOOL R134a Can Tap, Screw-On (51205)
- SUPERCOOL Mechanical Manifold Gauge Set, Type Auto (37520-PC)
- AIRSEPT Line Splice Straight Repair Kit 1/2" OD (76001)
- Supercool Heating and Cooling Tools