Shop All Heating and Cooling Tools
Supercool
Refrig Evacuation Pump, 2.50 cfm, 6 ft.
Mfr # 18406
Zoro # G3284583
original price:
$123.99
9% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord 6 ft
- Inlet Port Size 1/2 in ACME, 1/4 in Flare
- End Vacuum 150 micron
- Includes 1/2 in ACME and 1/4 in SAE Suction Ports
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # 18406
- Zoro # G3284583
- UPC # 672264018406
- Country of Origin China
- Category Heating and Cooling Tools
Dimensions
Inlet Port Size | 1/2 in ACME, 1/4 in Flare |
Details
Item | Refrigerant Evacuation Pump |
Cord | 6 ft |
End Vacuum | 150 micron |
Includes | 1/2 in ACME and 1/4 in SAE Suction Ports |
Body Material | Aluminum |
Voltage | 115V AC |
Displacement | 2.5 cfm |
Hz | 60 Hz |
Description
Refrigerant Evacuation Pump, 2.5 cfm Displacement, Inlet Port Size 1/2 in ACME, 1/4 in Flare, Voltage 115V AC, 60 Hz Hz, 150 micron End Vacuum, Cord 6 ft, Body Material Aluminum, Includes 1/2 in ACME and 1/4 in SAE Suction Ports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (1F85U-42PR)
- SUPCO Piercing Pliers (SF4311)
- FIELD CONTROLS Power Venter, 115V, Galvanized Steel, 12 1/4 in H. (SWG-5)
- DAIKIN Motor, 0.75HP, 208 to 230V, 970 to 1085 rpm (060704701)
- SUPERCOOL Oil & Dye Injector, Hand Turn (15290)
- SUPERCOOL Side Coupler, Type Auto (26890)
- SUPERCOOL Refrig Evacuation Pump, 3.50 cfm, 6 ft. (18413)
- SUPERCOOL Power Jet Flush Hose, Reusable (27491)
- SUPERCOOL A/C Manifold Gauge, PSI and BAR, Brass (66)
- SUPERCOOL R134a Can Tap, Screw-On (51205)
- FJC Manual Coupler, R134A (6003)
- Supercool Heating and Cooling Tools