Shop All Heating and Cooling Tools
Supercool
Refrig Evacuation Pump, 115V, 60Hz
Mfr # 13654
Zoro # G1841262
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- End Vacuum 25 micron
- Voltage 115V AC
- Includes 1/2 in ACME and 1/4 in SAE Suction Ports
- Cord 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # 13654
- Zoro # G1841262
- UPC # 672264013654
- Country of Origin China
- Category Heating and Cooling Tools
Dimensions
Inlet Port Size | 1/4" Flare, 1/2" ACME |
Details
Item | Refrigerant Evacuation Pump |
Body Material | Aluminum |
End Vacuum | 25 micron |
Voltage | 115V AC |
Includes | 1/2 in ACME and 1/4 in SAE Suction Ports |
Cord | 6 ft |
HP | 3/10 hp |
Hz | 60 Hz |
Displacement | 2.75 cfm |
Description
Refrigerant Evacuation Pump, 2.75 cfm Displacement, 3/10 hp HP, Voltage 115V AC, 60 Hz Hz, 25 micron End Vacuum, Cord 6 ft, Body Material Aluminum, Includes 1/2 in ACME and 1/4 in SAE Suction Ports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 202400430107 Asynchronous Motor (2024004301)
- KATS Circulating Tank Heater, 2000W, 120V (13200)
- DUNDAS JAFINE Vent Kit Dryer Metal 4Inx8Ft (MFX48ULMK)
- AIR HANDLER Pad Holding Frame, 16x20x1" (5W080)
- SUPERCOOL A/C O-Ring Assortment, Universal (OR350)
- SUPERCOOL A/C Dye Syringes Refills, PK12 (27125)
- SUPERCOOL A/C Compressor Filter, Universal (13128)
- SUPERCOOL A/C Manifold Gauge, PSI and BAR, Brass (66)
- SUPERCOOL Power Jet Aerosol Refill, 15 Oz. (27392)
- SUPERCOOL Side Coupler, Type Auto (26906)
- SUPERCOOL A/C Dye Syringes Kit, PK12 (27606)
- Supercool Heating and Cooling Tools