Shop All Heating and Cooling Tools
Supercool
Power Jet Flush Hose, Reusable
Mfr # 27491
Zoro # G5106726
original price:
$35.48
10% off
new price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 27422
- Type Reusable
- Includes Applicator Hose, Depressor Valve, Flush Nozzle, Trigger
- Number of Pieces 4
- Application Automotive A/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # 27491
- Zoro # G5106726
- UPC # 672264027491
- Country of Origin China
- Category Heating and Cooling Tools
Details
Item | Power Jet Flush Hose |
For Use With | 27422 |
Type | Reusable |
Includes | Applicator Hose, Depressor Valve, Flush Nozzle, Trigger |
Number of Pieces | 4 |
Application | Automotive A/C |
Tool Type | Aerosol Flush Applicator Hose |
Part Type | Aerosol Flush Applicator Hose |
Description
Power Jet Flush Hose, Tool Type Aerosol Flush Applicator Hose, Application Automotive A/C, For Use With 27422, Number of Pieces 4, Includes Applicator Hose, Depressor Valve, Flush Nozzle, Trigger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Relay 3 Pole 3 Throw 24V Coil (94-007)
- YELLOW JACKET Manifold Hose Set, 48 In, Red, Yellow, Blue (22984)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02030)
- AAF FLANDERS 20x25x4 Pleated Air Filter, MERV 13 (90013.042025)
- SUPERCOOL A/C Manifold Gauge, PSI and BAR, Aluminum (2211B)
- SUPERCOOL A/C Maintenance Assortment, Universal (A2005)
- SUPERCOOL Side Coupler, Type Auto (26906)
- SUPERCOOL Oil & Dye Injector, Hand Turn (15290)
- SUPERCOOL A/C Manifold Gauge, PSI and BAR, Brass (66)
- SUPERCOOL A/C Dye Syringes Kit, PK12 (27606)
- FJC Manual Coupler, R134A (6003)
- Supercool Heating and Cooling Tools