Shop All Heating and Cooling Tools
Supercool
Power Jet Aerosol Refill, 15 Oz.
Mfr # 27392
Zoro # G5062233
original price:
$27.79
4% off
new price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive A/C
- For Use With A/C Systems
- Type 15 oz Net Weight
- Number of Pieces 1
- Tool Type Power Jet Aerosol A/C Flush Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # 27392
- Zoro # G5062233
- UPC # 672264027637
- Country of Origin United States
- Category Heating and Cooling Tools
Details
Item | Power Jet Aerosol Refill,15 Oz. |
Application | Automotive A/C |
For Use With | A/C Systems |
Type | 15 oz Net Weight |
Number of Pieces | 1 |
Tool Type | Power Jet Aerosol A/C Flush Kit |
Description
Power Jet Aerosol Refill,15 Oz., Tool Type Power Jet Aerosol A/C Flush Kit, Application Automotive A/C, For Use With A/C Systems, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Pedestal Stroller for High Velocity Dock Fans (293095)
- DAYTON Lead Wire (2315643)
- IMPERIAL MFG Wall Exhaust Hood 4" (VT0501-B)
- DAYTON Intake Louver, 42x42 (45C678)
- SUPERCOOL A/C O-Ring Assortment, Universal (OR350)
- SUPERCOOL LED U/V Leak Detection Light (27408)
- SUPERCOOL A/C Dye Syringes Refills, PK12 (27125)
- SUPERCOOL R134a Can Tap, Screw-On (51205)
- SUPERCOOL Refrig Evacuation Pump, 2.50 cfm, 6 ft. (18406)
- SUPERCOOL Refrig Evacuation Pump, 5.50 cfm, 6 ft. (13647)
- REGIN Smoke Emitter, 3 Minutes, PK5 (S104)
- Supercool Heating and Cooling Tools