Shop All Heating and Cooling Tools
Supercool
LED U/V Leak Detection Light
Mfr # 27408
Zoro # G5106936
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- For Use With Fluorescent Dyes
- Includes (3) AAA Batteries, U/V Enhancing Glasses
- Material Steel
- Application Automotive A/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # 27408
- Zoro # G5106936
- UPC # 672264027408
- Country of Origin China
- Category Heating and Cooling Tools
Dimensions
Overall Diameter | 11 in |
Overall Width | 2 in |
Overall Length | 7 in |
Details
Item | LED U/V Leak Detection Light |
Number of Pieces | 3 |
For Use With | Fluorescent Dyes |
Includes | (3) AAA Batteries, U/V Enhancing Glasses |
Material | Steel |
Application | Automotive A/C |
Tool Type | Detection Lamp |
Description
LED U/V Leak Detection Light, Tool Type Detection Lamp, Application Automotive A/C, Material Steel, For Use With Fluorescent Dyes, Overall Diameter 11 in, Overall Length 7 in, Overall Width 2 in, Number of Pieces 3, Includes (3) AAA Batteries, U/V Enhancing Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Shutter Fan, 30In Bld Dia, Galvalume, 120 (GSF2-30B)
- DIAL MFG Aspen Pad, 22x27 In (110091)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 12, Dia 6 (SBS-4126 EB)
- IEC 130HP, 115V FAN COIL MOTOR (E020-70556329)
- SUPERCOOL A/C Manifold Gauge, PSI and BAR, Aluminum (2211B)
- SUPERCOOL Refrig Evacuation Pump, 5.50 cfm, 6 ft. (13647)
- SUPERCOOL Power Jet Aerosol Refill, 15 Oz. (27392)
- SUPERCOOL A/C Dye Syringes Refills, PK12 (27125)
- SUPERCOOL A/C Flush Gun, w/Trigger Nozzle (27361)
- SUPERCOOL Refrig Evacuation Pump, 3.50 cfm, 6 ft. (18413)
- EMBASSY INDUSTRIES Embassy O-ring for End block Group, , Package of 10 (11240602)
- Supercool Heating and Cooling Tools