Shop All Refrigeration Lubricants
Supercool
AC Refrigerants and Lubricant, 8 oz, Green
Mfr # 38589D
Zoro # G710436806
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 8 oz
- Features Contains UV Dye for Leak Detection
- Additive Included Anti-Wear Additives
- Compatible Refrigerant Systems R-1234yf
- Viscosity @ 100 Deg F 100 cSt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # 38589D
- Zoro # G710436806
- UPC # 672264053469
- Country of Origin United States
- Category Refrigeration Lubricants
Dimensions
Container Size | 8 oz |
Details
Item | A C Refrigerants and Lubricant |
Features | Contains UV Dye for Leak Detection |
Additive Included | Anti-Wear Additives |
Compatible Refrigerant Systems | R-1234yf |
Viscosity @ 100 Deg F | 100 cSt |
Color | Green |
Refrigerant Type | R-1234yf, R-134a |
Container Type | Bottle |
PAG Viscosity Grade | PAG 100 |
Viscosity Index | 222 |
Compatible Lubricant | PAG Lubricants, POE Lubricants |
Product Type | PAG Oil |
Description
A C Refrigerants and Lubricant, Compatible Refrigerant Systems R-1234yf, Series Not Applicable, Container Type Bottle, Container Size 8 oz, Compatible Lubricant PAG Lubricants, POE Lubricants, Color Green, PAG Viscosity Grade PAG 100, Viscosity Index 222, Standards Not Applicable, Product Type PAG Oil, Additives Included Anti-Wear Additives, Features Contains UV Dye for Leak Detection, Refrigerant Type R-1234yf, R-134a, Viscosity @ 100 Deg F 100 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Belt 30"Fhp Browning Non Notched (4L300)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with No Light, Brushed Nickel (50515-40)
- AIR HANDLER 41"x90 ft. Paint Collector Filter Roll, Polyester (2EKK7)
- SUPCO Copper Drier, SUD111 (SUD111)
- SUPERCOOL AC Refrigerants and Lubricant, 4 oz, Clear (64861)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Clear (48663-8)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (27262D)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Clear (38589)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (48663-8D)
- NU-CALGON Refrigeration Oil, 1 gal (4316-76)
- NU-CALGON Refrigeration Oil, 1 qt (4319-24)
- Supercool Refrigeration Lubricants