Shop All Refrigeration Lubricants
Supercool
AC Refrigerants and Lubricant, 8 oz, Clear
Mfr # 48663-8
Zoro # G610436791
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 8 oz
- Viscosity Index 111
- Refrigerant Type R-1234yf, R-134a
- Viscosity @ 100 Deg F 68 cSt
- Compatible Lubricant Ester Lubricants, Mineral Oil, PAG Lubricants, PAO Lubricants, POE Lubricants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # 48663-8
- Zoro # G610436791
- UPC # 672264050314
- Country of Origin United States
- Category Refrigeration Lubricants
Dimensions
Container Size | 8 oz |
Details
Item | A C Refrigerants and Lubricant |
Viscosity Index | 111 |
Refrigerant Type | R-1234yf, R-134a |
Viscosity @ 100 Deg F | 68 cSt |
Compatible Lubricant | Ester Lubricants, Mineral Oil, PAG Lubricants, PAO Lubricants, POE Lubricants |
Compatible Refrigerant Systems | R-1234yf, R-134a |
Container Type | Bottle |
Additive Included | Anti-Wear Additives |
Color | Clear |
Product Type | Ester Oil |
Description
A C Refrigerants and Lubricant, Compatible Refrigerant Systems R-1234yf, R-134a, Series Not Applicable, Container Type Bottle, Container Size 8 oz, Compatible Lubricant Ester Lubricants, Mineral Oil, PAG Lubricants, PAO Lubricants, POE Lubricants, Color Clear, PAG Viscosity Grade Not Applicable, Viscosity Index 111, Standards Not Applicable, Product Type Ester Oil, Additives Included Anti-Wear Additives, Refrigerant Type R-1234yf, R-134a, Viscosity @ 100 Deg F 68 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR9GA24D)
- XPOWER Air Movier, 115, 15.4 W. (P-26AR)
- EVERPURE Cartridge, Cg5-10S, 5 Micron For - Part# Ev910817 (EV910817)
- NORDYNE 667262R 18" Ccw Fan Blade, 3 (667262R)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (48663-8D)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (38589D)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (27262D)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Clear (38589)
- SUPERCOOL AC Refrigerants and Lubricant, 4 oz, Clear (64861)
- NU-CALGON Refrigeration Oil, 5 gal (4318-25)
- COMSTAR INTL Bearing Assembly Lube Oil Oil For All Bearing Assemblies, 1 Gal. (45-540*)
- Supercool Refrigeration Lubricants