Shop All Refrigeration Lubricants
Supercool
AC Refrigerants and Lubricant, 8 oz, Clear
Mfr # 38589
Zoro # G610436807
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 8 oz
- Viscosity @ 100 Deg F 100 cSt
- Refrigerant Type R-1234yf, R-134a
- Additive Included Anti-Wear Additives
- Compatible Lubricant PAG Lubricants, POE Lubricants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # 38589
- Zoro # G610436807
- UPC # 672264038589
- Country of Origin United States
- Category Refrigeration Lubricants
Dimensions
Container Size | 8 oz |
Details
Item | A C Refrigerants and Lubricant |
Viscosity @ 100 Deg F | 100 cSt |
Refrigerant Type | R-1234yf, R-134a |
Additive Included | Anti-Wear Additives |
Compatible Lubricant | PAG Lubricants, POE Lubricants |
Container Type | Bottle |
Viscosity Index | 222 |
PAG Viscosity Grade | PAG 100 |
Compatible Refrigerant Systems | R-1234yf |
Color | Clear |
Product Type | PAG Oil |
Description
A C Refrigerants and Lubricant, Compatible Refrigerant Systems R-1234yf, Series Not Applicable, Container Type Bottle, Container Size 8 oz, Compatible Lubricant PAG Lubricants, POE Lubricants, Color Clear, PAG Viscosity Grade PAG 100, Viscosity Index 222, Standards Not Applicable, Product Type PAG Oil, Additives Included Anti-Wear Additives, Refrigerant Type R-1234yf, R-134a, Viscosity @ 100 Deg F 100 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mobile Air Circulator 42" Non-Oscillating, 115VAC, 9000/15,000 CFM (1YNW6)
- NEXUS Gas Unit Heater, NG, 200,000, 3,232 cfm, Direct, Propeller, 1/2 in (11HU200A1NS1110A)
- JOHNSON CONTROLS Temperature Sensor, Shielded PVC Cable, Gray (A99BA-200C)
- AMANA MENUMASTER Bottom Element Kit (12002874)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (38589D)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (27262D)
- SUPERCOOL AC Refrigerants and Lubricant, 4 oz, Clear (64861)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Clear (48663-8)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (48663-8D)
- NU-CALGON Refrigeration Lubricant, Liquid, 4 oz (4057-56)
- NU-CALGON Refrigeration Oil, For Lubricants (4317-77)
- Supercool Refrigeration Lubricants