Shop All Refrigeration Lubricants
Supercool
AC Refrigerants and Lubricant, 2 oz, Green
Mfr # 69057B-YF
Zoro # G110436802
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 2 oz
- Includes Applicator Hose
- Compatible Lubricant Ester Lubricants, Mineral Oil, PAG Lubricants, PAO Lubricants, POE Lubricants
- Refrigerant Type R-1234yf
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # 69057B-YF
- Zoro # G110436802
- UPC # 672264069057
- Country of Origin United States
- Category Refrigeration Lubricants
Dimensions
Container Size | 2 oz |
Details
Item | A C Refrigerants and Lubricant |
Includes | Applicator Hose |
Compatible Lubricant | Ester Lubricants, Mineral Oil, PAG Lubricants, PAO Lubricants, POE Lubricants |
Refrigerant Type | R-1234yf |
Color | Green |
Compatible Refrigerant Systems | R-1234yf |
Viscosity Index | 100 |
Container Type | Box |
Features | Contains UV Dye to Detect Leaks, Treats One Vehicle |
Product Type | PAG Oil Charge |
Description
A C Refrigerants and Lubricant, Compatible Refrigerant Systems R-1234yf, Series Not Applicable, Container Type Box, Container Size 2 oz, Compatible Lubricant Ester Lubricants, Mineral Oil, PAG Lubricants, PAO Lubricants, POE Lubricants, Color Green, PAG Viscosity Grade Not Applicable, Viscosity Index 100, Standards Not Applicable, Product Type PAG Oil Charge, Features Contains UV Dye to Detect Leaks, Treats One Vehicle, Includes Applicator Hose, Refrigerant Type R-1234yf
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 5 3/4 In, Width 6 In (C575-600D CCW)
- BERNER Heated Air Curtain, 7.5kW, 240V, 1005 cfm (CLC08-1036EJ-075-G)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 16" X 20", MERV (FC100A1003)
- DAYTON Blade, Fan, 20 In, Blade Height (In.): 4 3/32 in (2C369)
- SUPERCOOL AC Refrigerants and Lubricant, 4 oz, Clear (64861)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (48663-8D)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (38589D)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Clear (38589)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Clear (48663-8)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (27262D)
- NU-CALGON Refrigeration Oil, 5 gal (4314-65)
- Supercool Refrigeration Lubricants