Shop All Heating and Cooling Tools
Supercool
A/C Maintenance Assortment, Universal
Mfr # A2005
Zoro # G0971537
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 700
- Application Automotive A/C
- Includes 2007 to 2000 Chrysler Gaskets, Primary Seals, R134a Service Caps, Slim Line and Sealing Washers, Valves
- Type Universal
- For Use With R134a and R12 Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # A2005
- Zoro # G0971537
- UPC # 672264015771
- Country of Origin United States
- Category Heating and Cooling Tools
Details
Item | A/C Maintenance Assortment |
Number of Pieces | 700 |
Application | Automotive A/C |
Includes | 2007 to 2000 Chrysler Gaskets, Primary Seals, R134a Service Caps, Slim Line and Sealing Washers, Valves |
Type | Universal |
For Use With | R134a and R12 Systems |
Part Type | Universal Maintenance Assortment |
Tool Type | Universal Maintenance Assortment |
Description
A/C Maintenance Assortment, Tool Type Universal Maintenance Assortment, Application Automotive A/C, For Use With R134a and R12 Systems, Includes 2007 to 2000 Chrysler Gaskets, Primary Seals, R134a Service Caps, Slim Line and Sealing Washers, Valves, Number of Pieces 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 1/3 HP (9513)
- DAYTON 24 in Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter (3HHR6)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel, Overall Length: 16 1/3 in (ASI-1000)
- TEMPCO Screw Plug Immersion Heater, 2000W (TSP02795)
- SUPERCOOL A/C Flush Gun, w/Trigger Nozzle (27361)
- SUPERCOOL Power Jet Aerosol Refill, 15 Oz. (27392)
- SUPERCOOL A/C Charging Hose Set, R134a (1767)
- SUPERCOOL R134a Can Tap, Screw-On (51205)
- SUPERCOOL A/C Manifold Gauge, PSI and BAR, Aluminum (2211B)
- SUPERCOOL A/C O-Ring Assortment, Universal (OR350)
- FJC Manual Coupler, 14mm x 1.5 R134A (6002)
- Supercool Heating and Cooling Tools