Shop All AC & Refrigeration Accessories
Supercool
A/C Leak Detection Dye, 8 Oz
Mfr # D8
Zoro # G1588867
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz
- For Use With R12, R134a, R22
- Color Green
- Container Type Bottle
- Size/Net Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # D8
- Zoro # G1588867
- UPC # 672264005741
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 8 oz |
Size/Net Weight | 8 oz |
Container Size | 8 oz |
Details
For Use With | R12, R134a, R22 |
Color | Green |
Item | Leak Detection Dye |
Container Type | Bottle |
Appearance | Clear liquid |
Boiling Point (F) | Greater Than 570 |
Flash Point (F) | Greater Than 430 |
Specific Gravity | 0.85 to 0.089 |
Sub-Category | Leak Detector Dyes |
Standards | SAE J2297 |
Features | Compatible with PAG, Ester, PAO and Mineral Oils, Does not Contain Solvents, Will not Harm A/C Systems or Recovery Equipment |
Compatible Fluid Type | R-1234yf Refrigerant, R-134a Refrigerant, R-12 Refrigerant |
Series | Super Dye |
Net Weight | 8 oz |
Boiling Point | 570 Degrees F |
Product Form | Liquid |
Fluorescent | Fluorescent |
Product Type | Leak Detection Dye |
Flash Point | 430 Degrees F |
Description
Leak Detection Dye, Compatible Fluid Type R-1234yf Refrigerant, R-134a Refrigerant, R-12 Refrigerant, Series Super Dye, Container Type Bottle, Container Size 8 oz, Color Green, Standards SAE J2297, Product Type Leak Detection Dye, Boiling Point 570 Degrees F, Features Compatible with PAG, Ester, PAO and Mineral Oils, Does not Contain Solvents, Will not Harm A/C Systems or Recovery Equipment, Flash Point 430 Degrees F, Fluorescent Fluorescent, Net Weight 8 oz, Product Form Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 9x24x1 Synthetic Pleated Air Filter, MERV 8 (21C098)
- PORTALS PLUS Roof Flashing With Adhesive Tape Ring, Medium, Black EPDM, 1"-6" (42510)
- VERIS Relay, 15A, SPDT, Socket/Din, Full, 24Vac (VMD1B-F24A)
- SUPCO Drain Pan, 6.60A, 2.5 qt., 7" W (CP802)
- SUPERCOOL UV Fluid Leak Detection Dye, 8 Oz (TD8)
- SUPERCOOL UV Leak Detection Dye, 1 oz. (16525)
- SUPERCOOL A/C Leak Detection Dye, 1 Oz (9497)
- SUPERCOOL UV Leak Detection Dye, Green, Size 8 oz. (22816)
- SUPERCOOL Hybrid A/C Compressor Lubricant. (24940)
- SUPERCOOL UV Leak Detection Dye, Green, Size 1 oz. (33003)
- NU-CALGON Scale Remover Kit, Tankless Water Heater (4387-01)
- Supercool AC & Refrigeration Accessories