Shop All AC & Refrigeration Accessories
Supercool
A/C Leak Detection Dye, 1 Oz
Mfr # 9497
Zoro # G2991326
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 oz
- For Use With R12, R134a, R22
- Color Green
- Boiling Point (F) Greater Than 570
- Specific Gravity 0.85 to 0.089
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # 9497
- Zoro # G2991326
- UPC # 672264009497
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 oz |
Size/Net Weight | 1 oz |
Container Size | 1 oz |
Details
For Use With | R12, R134a, R22 |
Color | Green |
Item | Leak Detection Dye |
Boiling Point (F) | Greater Than 570 |
Specific Gravity | 0.85 to 0.089 |
Appearance | Clear liquid |
Container Type | Bottle |
Standards | SAE |
Flash Point (F) | Greater Than 430 |
Sub-Category | Leak Detector Dyes |
Features | Compatible with PAG, Ester, PAO and Mineral Oils, Does not Contain Solvents, Will not Harm A/C Systems or Recovery Equipment |
Product Type | Leak Detection Dye |
Boiling Point | 570 Degrees F |
Flash Point | 430 Degrees F |
Fluorescent | Fluorescent |
Net Weight | 1 oz |
Product Form | Liquid |
Compatible Fluid Type | R-1234yf Refrigerant, R-134a Refrigerant, R-12 Refrigerant |
Series | Super Dye |
Description
Leak Detection Dye, Compatible Fluid Type R-1234yf Refrigerant, R-134a Refrigerant, R-12 Refrigerant, Series Super Dye, Container Type Bottle, Container Size 1 oz, Color Green, Standards SAE, Product Type Leak Detection Dye, Boiling Point 570 Degrees F, Features Compatible with PAG, Ester, PAO and Mineral Oils, Does not Contain Solvents, Will not Harm A/C Systems or Recovery Equipment, Flash Point 430 Degrees F, Fluorescent Fluorescent, Net Weight 1 oz, Product Form Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 1 in Width, 100 ft Length (FTDWI-PSA-002-016)
- ZORO SELECT Adjustable Fan Switch, 140-180 (6UEE2)
- ZORO SELECT Floor Register, Louvered, 1 1/2 in D, 5 1/2 in H, 11 1/2 in W, Brown, Steel (4JRR4)
- COMPONENT HARDWARE Type VI 10" H x 20" W x 1-3/4" D Stainle (FR51-1020)
- SUPERCOOL Hybrid A/C Compressor Lubricant. (24940)
- SUPERCOOL A/C Leak Detection Dye, 8 Oz (D8)
- SUPERCOOL UV Leak Detection Dye, Green, Size 8 oz. (22816)
- SUPERCOOL UV Fluid Leak Detection Dye, 8 Oz (TD8)
- SUPERCOOL A/C Leak Detection Dye, .25 Oz, PK12 (D1-12)
- SUPERCOOL UV Leak Detection Dye, Green, Size 1 oz. (33003)
- HERCULES Leak Detector, Blue, Liquid, 8 oz. (45801)
- Supercool AC & Refrigeration Accessories