Shop All Heating and Cooling Tools
Supercool
A/C Dye Syringes Refills, PK12
Mfr # 27125
Zoro # G5106717
original price:
$24.78
10% off
new price: $22.29
/pk 12, $1.86/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive A/C
- Number of Pieces 12
- Includes (12) 1/4 oz Syringe, Installation Hose
- For Use With Ester, Mineral Oils, PAG, PAO
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # 27125
- Zoro # G5106717
- UPC # 672264027125
- Country of Origin United States
- Category Heating and Cooling Tools
Dimensions
Overall Diameter | 7 in |
Overall Length | 7 in |
Overall Width | 3 1/4 in |
Details
Item | A/C Dye Syringes Refills |
Application | Automotive A/C |
Number of Pieces | 12 |
Includes | (12) 1/4 oz Syringe, Installation Hose |
For Use With | Ester, Mineral Oils, PAG, PAO |
Material | Plastic |
Tool Type | A/C Dye Syringe |
Description
A/C Dye Syringes Refills, Tool Type A/C Dye Syringe, Application Automotive A/C, Material Plastic, For Use With Ester, Mineral Oils, PAG, PAO, Overall Diameter 7 in, Overall Length 7 in, Overall Width 3 1/4 in, Number of Pieces 12, Includes (12) 1/4 oz Syringe, Installation Hose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120b)
- MAXITROL 325-9L-210E 2" Gas Pressure (325-9L-210)
- LIBERTY PUMPS Gasket Tape (K001442)
- FANTECH Inline Centrifugal Duct Fan, 4 In. Dia. (FR100)
- SUPERCOOL Oil & Dye Injector, Hand Turn (15290)
- SUPERCOOL A/C O-Ring Assortment, Universal (OR350)
- SUPERCOOL R134a Can Tap, Screw-On (51205)
- SUPERCOOL A/C Charging Hose Set, R134a (1767)
- SUPERCOOL LED U/V Leak Detection Light (27408)
- SUPERCOOL A/C Maintenance Assortment, Universal (A2005)
- AIRSEPT A/C Hose Adapter Coupler, Brass, 1"W (72151)
- Supercool Heating and Cooling Tools