Shop All Automotive Radiators
Supercool
A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint
Mfr # P100-8D
Zoro # G2484325
original price:
$8.70
8% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz
- Container Type Bottle
- Viscosity (SUS @ 100 F) 98 SUS
- Color Yellow
- Viscosity Index 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # P100-8D
- Zoro # G2484325
- UPC # 672264001620
- Country of Origin United States
- Category Automotive Radiators
Dimensions
Size | 8 oz |
Size/Net Weight | 8 oz |
Container Size | 8 oz |
Description
A/C Compressor PAG Lubricant, w/UV Dye, Compatible Refrigerant Systems R-134a, Container Type Bottle, Container Size 8 oz, Compatible Lubricant PAG Lubricants, Color Yellow, PAG Viscosity Grade PAG 100, Viscosity Index 100, Standards ANSI-ASHRAE 97-1989, ASTM D1401, ASTM D2270, ASTM D2783, ASTM D4052, ASTM D445, ASTM D92, ASTM D97, ASTM D972, ASTM D974, ASTM E203, FZG, Modified IP48, Product Type PAG Oil, Additives Included Anti-Wear Additives, UV Dye, Boiling Point 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 99-06 Chevrolet Silverado Fender Flare (FDF-SIV99BK-RS)
- BALDWIN FILTERS Oil Filter Element, (P7021)
- CURT Weld-On Gooseneck Ball, 2-5/16" (40094)
- B & K VALVE RADIATOR 1"" (109-305)
- SUPERCOOL A/C Compressor Ester Lubricant Plastic Bottle Yellow Tint, 1 PK (E31)
- SUPERCOOL A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint (P100-32D)
- SUPERCOOL A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint (P150-8D)
- SUPERCOOL A/C 134a Charge and PAG Lubricant Can Yellow/Green Tint, 1 PK (16310)
- SUPERCOOL A/C Compressor PAG Lubricant Plastic Bottle Red/Yellow Tint, 1 PK (P46-8)
- SUPERCOOL A/C Compressor PAG Lubricant Bottle Yellow, 1 PK (27262)
- DAYCO 04-08 Ford E-Series 5.4L Radiator Hose, 72262 (72262)
- Supercool Automotive Radiators