Shop All Heating and Cooling Tools
Supercool
A/C Compressor Filter, Universal
Mfr # 13128
Zoro # G2718441
original price:
$35.45
14% off
new price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Clip
- Number of Pieces 1
- Material Aluminum
- Application Automotive A/C
- For Use With 1/2 in, 3/8 in, 5/16 in Lines, Line Splice or Repair Device for Damaged Orifice Tube Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # 13128
- Zoro # G2718441
- UPC # 672264013128
- Country of Origin China
- Category Heating and Cooling Tools
Details
Item | A/C Compressor Filter |
Includes | Installation Clip |
Number of Pieces | 1 |
Material | Aluminum |
Application | Automotive A/C |
For Use With | 1/2 in, 3/8 in, 5/16 in Lines, Line Splice or Repair Device for Damaged Orifice Tube Holders |
Type | Universal |
Part Type | Universal Compressor Filter |
Tool Type | Universal Compressor Filter |
Description
A/C Compressor Filter, Tool Type Universal Compressor Filter, Application Automotive A/C, For Use With 1/2 in, 3/8 in, 5/16 in Lines, Line Splice or Repair Device for Damaged Orifice Tube Holders, Material Aluminum, Includes Installation Clip, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, 100 to 400 (P170AA-118C)
- BON TOOL Bon 74-834 Propane Torch Kit, 500, 000 Btu Flame (74-834)
- WILLIAMS COMFORT PRODUCTS 11" x 12" Rear Outlet Register, Motorized, Surface (6920)
- BOSTITCH HARDWOOD FLOOR CLEAT 2"" (FLN-200)
- SUPERCOOL A/C Manifold Gauge, PSI and BAR, Brass (66)
- SUPERCOOL A/C Manifold Gauge, PSI and BAR, Aluminum (2211B)
- SUPERCOOL A/C Charging Hose Set, R134a (1767)
- SUPERCOOL A/C O-Ring Assortment, Universal (OR350)
- SUPERCOOL Refrig Evacuation Pump, 5.50 cfm, 6 ft. (13647)
- SUPERCOOL Power Jet Aerosol A/C Flush Kit (27637)
- SUPERCOOL A/C Dye Syringes Kit, PK12 (27606)
- Supercool Heating and Cooling Tools