Shop All Greases & Lubricants
Supercool
A/C 134a Charge and Ester Lubricant Can Yellow/Green Tint
Mfr # 9473
Zoro # G2726595
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz
- Container Type Can
- For Use With R134a
- Size/Net Weight 14 oz
- Specific Gravity 0.85 to 0.089
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercool
- MFR # 9473
- Zoro # G2726595
- UPC # 672264009473
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 14 oz |
Size/Net Weight | 14 oz |
Container Size | 14 oz |
Details
Item | A/C 134a Charge and Ester Lubricant |
Container Type | Can |
For Use With | R134a |
Specific Gravity | 0.85 to 0.089 |
Viscosity Index | 100 |
Color | Green, Yellow |
Flash Point (F) | Greater Than 440 |
Boiling Point (F) | R134A is -40 F and Synthetic Hydrocarbon Blend is 570 |
Appearance | Clear Liquid and Gas |
Flash Point | 440 Degrees F |
Series | Speedy Charge A/C Refrigerant |
Additive Included | Lubricant, Stop Leak, UV Dye |
Compatible Lubricant | Ester Lubricants |
Features | Leak Sealer |
Viscosity @ 100 Deg F | 100 cSt |
Includes | Gaskets, HNBR Rings, Neoprene Rings, Nitrile Rings, Rubber Hoses, Seals |
Boiling Point | -40 Degrees F |
Product Type | Ester Oil Charge |
Refrigerant Type | R-134a |
Compatible Refrigerant Systems | R-134a |
Product Form | Aerosol |
Description
A/C 134a Charge and Ester Lubricant, Compatible Refrigerant Systems R-134a, Series Speedy Charge A/C Refrigerant, Container Type Can, Container Size 14 oz, Compatible Lubricant Ester Lubricants, Color Green, Yellow, PAG Viscosity Grade Not Applicable, Viscosity Index 100, Standards Not Applicable, Product Type Ester Oil Charge, Additives Included Lubricant, Stop Leak, UV Dye, Boiling Point -40 Degrees F, Features Leak Sealer, Flash Point 440 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&S AUTOSHOT Lever Puller for Dent Repair (UNI-7600-01)
- DISCO Blk Short Extruded U Nuts 5/16"-18 P/R .010-.165" PK50 (1835PK50)
- ILB GOLD Light Duty Alternator, Replacement For Wai Global 12772N (12772N)
- SIMPLEX SJ208, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 5 in (127, 0 mm) in Stroke (SJ208)
- SUPERCOOL A/C Compressor PAG Lubricant Plastic Bottle Red/Yellow Tint (P46-32)
- SUPERCOOL A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint (P150-32D)
- SUPERCOOL A/C Compressor Ester Lubricant w/UV Dye Plastic Bottle Yellow Tint (E32)
- SUPERCOOL A/C Compressor PAG Lubricant Plastic Bottle Red/Yellow Tint (P150-8)
- SUPERCOOL A/C Compressor PAG Lubricant Plastic Bottle Red/Yellow Tint (P100-32)
- SUPERCOOL A/C Compressor Ester Lubricant w/UV Dye Plastic Bottle Yellow Tint (E128)
- THRIVE Multi-Purpose Lithium Grease 5 Gal Pail (405MPL)
- Supercool Greases & Lubricants