Shop All Compressor Oil
Supercool
8 oz. Universal PAG Blue Oil Blue, 6 PK
Mfr # PB8-6CP
Zoro # G7187938
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Synthetic
- Viscosity Index 125
- Application For Aftermarket Air Conditioning Systems Using R134a Refrigerant
- Color Blue
- Container Size 8 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercool
- MFR # PB8-6CP
- Zoro # G7187938
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 8 oz. |
Details
Item | Universal PAG Blue Oil |
Base | Synthetic |
Viscosity Index | 125 |
Application | For Aftermarket Air Conditioning Systems Using R134a Refrigerant |
Color | Blue |
Description
Universal PAG Blue Oil,8 oz.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 5/8 in Hose I.D, 3/8"-18 Thread (707001-1006)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16715 (12Z-S70)
- SMC Guided Cylinder, 40mm Bore, 75mm Stroke (MGPM40TN-75Z)
- MEGADYNE METRIC V BELT V-BELTS (SPZ1120)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P150-32-6CP)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P100-8D-6CP)
- SUPERCOOL 32 oz. Vacuum Pump Oil 6 PK (V32-6CP)
- SUPERCOOL 32 oz. Premium Mineral Oil 6 PK (MO-500-GM-6CP)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P100-32D-6CP)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8D-6CP)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 128 oz. (YL10-128)
- Supercool Air Compressors