Shop All Compressor Oil
Supercool
8 oz. PAG Oil 6 PK
Mfr # P46-8-6CP
Zoro # G7187588
product price: $39.25
/pk 6, $6.54/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Synthetic
- ISO Viscosity Grade 46
- Application For Aftermarket Air Conditioning Systems Using R134a Refrigerant
- Container Size 8 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # P46-8-6CP
- Zoro # G7187588
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 8 oz. |
Details
Item | PAG Oil |
Base | Synthetic |
ISO Viscosity Grade | 46 |
Application | For Aftermarket Air Conditioning Systems Using R134a Refrigerant |
Description
PAG 46-Viscosity Oil,8 oz.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-04-BL00B)
- MARATHON MOTORS General Purpose Farm Duty Motor, Permanent Split Capacitor, 1/2 HP, 208-230V AC, 850 Nameplate RPM (5KCP49UN9837S)
- MAIN FILTER Hydraulic Filter, replaces ALAMO 2961001, Pressure Line, 10 micron, Outside-In (MF0059473)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (108-130)
- SUPERCOOL 32 oz. PAO Oil 6 PK (25145-6CP)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P46-32-6CP)
- SUPERCOOL Ester Oil, UV Dye, 32 oz., PK6 (E32-6CP)
- SUPERCOOL 32 oz. Vacuum Pump Oil 6 PK (V32-6CP)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8D-6CP)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P100-8D-6CP)
- INDUSTRIAL AIR Full Synthetic, 1 Quart, Compressor Oil (P018-0084SP)
- Supercool Compressor Oil