Shop All Compressor Oil
Supercool
8 oz. PAG Oil 6 PK
Mfr # P100-8-6CP
Zoro # G7187737
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Synthetic
- ISO Viscosity Grade 100
- Application For Aftermarket Air Conditioning Systems Using R134a Refrigerant
- Container Size 8 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercool
- MFR # P100-8-6CP
- Zoro # G7187737
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 8 oz. |
Details
Item | PAG Oil |
Base | Synthetic |
ISO Viscosity Grade | 100 |
Application | For Aftermarket Air Conditioning Systems Using R134a Refrigerant |
Description
PAG 100-Viscosity Oil,8 oz.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 3-Phase Jet Pump Motor, 1 1/2 HP, 56J Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (119453.00)
- TSUBAKI 60 Offset Link (Tsubaki) (60OL)
- NATIONAL Small Bore Metric Seals, 20X47X7-RLS35-S (20X47X7-RLS35-S)
- KRYTOX Viscosity Oil, 157 FSH, Syringe, 0.5 Oz. (157 FSH)
- SUPERCOOL 32 oz. Vacuum Pump Oil 6 PK (V32-6CP)
- SUPERCOOL 32 oz. Premium Mineral Oil 6 PK (MO-500-GM-6CP)
- SUPERCOOL 8 oz. Universal PAG Blue Oil Blue, 6 PK (PB8-6CP)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8D-6CP)
- SUPERCOOL 32 oz. PAO Oil 6 PK (25411-6CP)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P100-8D-6CP)
- PRO-SET Vacuum Pump Oil, 1 qt. (VPOQ)
- Supercool Compressor Oil