Shop All Compressor Oil
Supercool
32 oz. Premium Mineral Oil 6 PK
Mfr # MO-500-GM-6CP
Zoro # G7187649
product price: $61.79
/pk 6, $10.30/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Mineral Oil
- Container Size 32 oz.
- Application For Use in A/C Systems Using R12 Refrigerant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # MO-500-GM-6CP
- Zoro # G7187649
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 32 oz. |
Details
Item | Premium Mineral Oil |
Base | Mineral Oil |
Application | For Use in A/C Systems Using R12 Refrigerant |
Description
Premium Mineral Oil,32 oz.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oiler, Lever, Capacity 1 Quart (2LAH5)
- TIMKEN TIM-17244, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 17244 (17244)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3546)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P150-32-6CP)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8-6CP)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P100-8D-6CP)
- SUPERCOOL 32 oz. Universal PAG Blue Oil Blue (PB32-6CP)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8D-6CP)
- SUPERCOOL 32 oz. PAO Oil 6 PK (25411-6CP)
- LUBRIPLATE Iso-68 Air Compressor Fluid For Reciprocating/Piston Type PK4 (L0706-057)
- Supercool Compressor Oil