Shop All Compressor Oil
Supercool
32 oz. PAO Oil 6 PK
Mfr # 25145-6CP
Zoro # G7187953
product price: $112.99
/pk 6, $18.83/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Synthetic
- Container Size 32 oz.
- Application Car, Truck and Agricultural A/C Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # 25145-6CP
- Zoro # G7187953
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 32 oz. |
Details
Item | PAO Oil |
Base | Synthetic |
Application | Car, Truck and Agricultural A/C Systems |
Description
PAO 68 Synthetic Oil,UV Dye,32 oz.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Mounting Bracket, Flange Mount (22UX68)
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F74 Filter (4338-04)
- DEUBLIN Union 1 1/2-12 Unf RH (357-000-019)
- BREEZE Hose Clamp, HD, SAE 16,305SS, PK10 (300 16 H)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P150-8-6CP)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P100-8D-6CP)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P46-32-6CP)
- SUPERCOOL 32 oz. Vacuum Pump Oil 6 PK (V32-6CP)
- SUPERCOOL 32 oz. Universal PAG Blue Oil Blue (PB32-6CP)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8-6CP)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (SYNCOMP PAO-32-001)
- Supercool Compressor Oil