Shop All Compressor Oil
Supercool
32 oz. PAG Oil 6 PK
Mfr # P46-32D-6CP
Zoro # G7187719
product price: $107.99
/pk 6, $18.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Synthetic
- ISO Viscosity Grade 46
- Container Size 32 oz.
- Application For Aftermarket Air Conditioning Systems Using R134a Refrigerant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # P46-32D-6CP
- Zoro # G7187719
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 32 oz. |
Details
Item | PAG Oil |
Base | Synthetic |
ISO Viscosity Grade | 46 |
Application | For Aftermarket Air Conditioning Systems Using R134a Refrigerant |
Description
PAG 46-Viscosity Oil,UV Dye,32 oz.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (CEM3555)
- CHICAGO DIE CASTING PULLEY 3-1/2X5/8"" (350A6)
- BANJO 1/4" Barbed x MNPT Adapter (HB025)
- CENTURY Motor, PSC, 1/10 HP, 1075 RPM, 115V, 42Y, OAO (9709)
- SUPERCOOL 32 oz. PAO Oil 6 PK (25145-6CP)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P100-32D-6CP)
- SUPERCOOL 32 oz. Vacuum Pump Oil 6 PK (V32-6CP)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P100-32-6CP)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8-6CP)
- SUPERCOOL 32 oz. PAO Oil 6 PK (25411-6CP)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (SYN-COMP D-100-001)
- Supercool Air Compressors