Shop All Compressor Oil
Supercool
32 oz. PAG Oil 6 PK
Mfr # P46-32-6CP
Zoro # G7187728
product price: $116.99
/pk 6, $19.50/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Synthetic
- ISO Viscosity Grade 46
- Container Size 32 oz.
- Application For Aftermarket Air Conditioning Systems Using R134a Refrigerant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # P46-32-6CP
- Zoro # G7187728
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 32 oz. |
Details
Item | PAG Oil |
Base | Synthetic |
ISO Viscosity Grade | 46 |
Application | For Aftermarket Air Conditioning Systems Using R134a Refrigerant |
Description
PAG 46-Viscosity Oil,32 oz.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT22)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod (207504)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-03-FLG0B)
- FESTO Coupling Socket KD4-1/4-A (KD4-1/4-A)
- SUPERCOOL 8 oz. Universal PAG Blue Oil Blue, 6 PK (PB8-6CP)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P150-32-6CP)
- SUPERCOOL Ester Oil, UV Dye, 32 oz., PK6 (E32-6CP)
- SUPERCOOL 32 oz. Vacuum Pump Oil 6 PK (V32-6CP)
- SUPERCOOL 32 oz. Premium Mineral Oil 6 PK (MO-500-GM-6CP)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8-6CP)
- JENNY ULTIMATE BLUE Compressor Oil, Synthetic Oil, 4 gal. (610-1367)
- Supercool Compressor Oil