Shop All Compressor Oil
Supercool
32 oz. PAG Oil 6 PK
Mfr # P150-32D-6CP
Zoro # G7187840
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Synthetic
- ISO Viscosity Grade 150
- Container Size 32 oz.
- Application For Aftermarket Air Conditioning Systems Using R134a Refrigerant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercool
- MFR # P150-32D-6CP
- Zoro # G7187840
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 32 oz. |
Details
Item | PAG Oil |
Base | Synthetic |
ISO Viscosity Grade | 150 |
Application | For Aftermarket Air Conditioning Systems Using R134a Refrigerant |
Description
PAG 150-Viscosity Oil,UV Dye,32 oz.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1A396 Flange Mount Bearing (2 Bolt) (1A396)
- GATES MegaCrimp Couplings (8G-8FJX XBULK)
- HHIP TNMG-433 Coated Carbide Insert (6002-3433)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P100-32-6CP)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8-6CP)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P150-32-6CP)
- SUPERCOOL Ester Oil, UV Dye, 32 oz., PK6 (E32-6CP)
- SUPERCOOL 32 oz. Universal PAG Blue Oil Blue (PB32-6CP)
- SUPERCOOL 32 oz. Vacuum Pump Oil 6 PK (V32-6CP)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 32 oz. (YL10-032)
- Supercool Air Compressors