Shop All Compressor Oil
Supercool
32 oz. PAG Oil 6 PK
Mfr # P100-32D-6CP
Zoro # G7187901
product price: $150.99
/pk 6, $25.17/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Synthetic
- ISO Viscosity Grade 100
- Container Size 32 oz.
- Application For Aftermarket Air Conditioning Systems Using R134a Refrigerant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # P100-32D-6CP
- Zoro # G7187901
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 32 oz. |
Details
Item | PAG Oil |
Base | Synthetic |
ISO Viscosity Grade | 100 |
Application | For Aftermarket Air Conditioning Systems Using R134a Refrigerant |
Description
PAG 100-Viscosity Oil,UV Dye,32 oz.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-06 (172-2MGT-06)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.388 CID (250974)
- ELESA Roller elements for ELEROLL roller tracks, RLT-U-TPU (RLT-U)
- MAIN FILTER Hydraulic Filter, replaces GROVE 3042991, Return Line, 10 micron, Inside-Out (MF0063771)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P150-32-6CP)
- SUPERCOOL 32 oz. Universal PAG Blue Oil Blue (PB32-6CP)
- SUPERCOOL 32 oz. Premium Mineral Oil 6 PK (MO-500-GM-6CP)
- SUPERCOOL 8 oz. Universal PAG Blue Oil Blue, 6 PK (PB8-6CP)
- SUPERCOOL 32 oz. Vacuum Pump Oil 6 PK (V32-6CP)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P100-32-6CP)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P46-32-6CP)
- Supercool Air Compressors