Shop All Compressor Oil
Supercool
32 oz. PAG Oil 6 PK
Mfr # P100-32-6CP
Zoro # G7187868
product price: $111.99
/pk 6, $18.67/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Synthetic
- ISO Viscosity Grade 100
- Container Size 32 oz.
- Application For Aftermarket Air Conditioning Systems Using R134a Refrigerant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # P100-32-6CP
- Zoro # G7187868
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 32 oz. |
Details
Item | PAG Oil |
Base | Synthetic |
ISO Viscosity Grade | 100 |
Application | For Aftermarket Air Conditioning Systems Using R134a Refrigerant |
Description
PAG 100-Viscosity Oil,32 oz.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male, SS/PTFE Race Rod End, RH, 16/16.065mm (MGMR16T)
- CONTINENTAL CONTITECH CX210 Cogged V-Belt, 214" Outside Length, 7/8" Top Width, 1 Ribs (CX210)
- GLOBAL 5/8" ID Split Clamp Collar, Ss (G1SC-062-SS)
- ARO Valve, K Series, K214PD (K214PD)
- SUPERCOOL 32 oz. Premium Mineral Oil 6 PK (MO-500-GM-6CP)
- SUPERCOOL 32 oz. PAO Oil 6 PK (25145-6CP)
- SUPERCOOL Ester Oil, UV Dye, 32 oz., PK6 (E32-6CP)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8-6CP)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P100-32D-6CP)
- SUPERCOOL 32 oz. Universal PAG Blue Oil Blue (PB32-6CP)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- Supercool Compressor Oil