Shop All Automotive AC System Fluid
Supercool
3 oz. A/C Odor Control and Neutralizer Aerosol can
Mfr # 26296
Zoro # G5104994
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Gravity 0.845 to 0.855g/mL
- VOC Content 0.281
- Flammable/Non Flammable Flammable
- Boiling Point Greater Than 100 Degrees F
- Container Type Aerosol Spray Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercool
- MFR # 26296
- Zoro # G5104994
- UPC # 672264026296
- Country of Origin United States
- Category Automotive AC System Fluid
Dimensions
Size | 3 oz. |
Cleaner Container Size | 3 oz |
Container Size | 3 oz |
Details
Specific Gravity | 0.845 to 0.855g/mL |
VOC Content | 0.281 |
Flammable/Non Flammable | Flammable |
Boiling Point | Greater Than 100 Degrees F |
Container Type | Aerosol Spray Can |
Item | A/C Odor Control and Neturalizer |
Cleaner Container Type | Aerosol Can |
Sub-Category | A/C Cleaners |
Dilution Ratio | For Spray Cabinets: Dilute 1-2 Ounces per gallon of Water; For Dip Tanks: Dilute 1 Ounce per gallon of Water |
Boiling Point (F) | Greater Than 100 Degrees F |
Features | Odor Buster Auto Fogger Does Not Cover-Up Odors, Quick and Easy To Use (15 min Procedure), Specially Formulated to Handle Problems Associated with Moisture Accumulation and Odors In All Automotive Air Conditioning Systems |
Automotive Cleaner Item | Air Conditioner Cleaner |
Chlorinated/Non Chlorinated | Non Chlorinated |
Color | Clear |
Application | Eliminates Odors In A/C System Inside Vehicle |
Net Weight | 3 oz |
VOC Content Weight Percentage | 28.1 % |
Fragrance | Florida Breeze |
Air Freshener Style | Fogger |
Description
A/C Odor Control and Neturalizer, Air Freshener Style Fogger, Container Type Aerosol Spray Can, Container Size 3 oz, Fragrance Florida Breeze, Color Clear, VOC Content Weight Percentage 28.1 Percent, Features Odor Buster Auto Fogger Does Not Cover-Up Odors, Quick and Easy To Use (15 min Procedure), Specially Formulated to Handle Problems Associated with Moisture Accumulation and Odors In All Automotive Air Conditioning Systems
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Hose Clamp Vise, 3-5/8" Long (44480)
- BUYERS PRODUCTS Class 5 62 Inch Service Body Hitch Receiver with 2-1/2 Inch Receiver Tube and 9 Inch Mounting Plates (1801060)
- K TOOL INTL 22 Ton Air Hydraulic Truck Jack (HJ1912)
- SPRINGFIELD MARINE Taper-Lock 2-3/8" Manual Adjustable Pedestal Package 13 to 16" (Incl. Post and Non-Locking Swivel) (1603825)
- SUPERCOOL A/C Flash Flush, Solvent Based Can, 1 gal. (22779)
- SUPERCOOL 17 oz. A/C Evaporator Cleaner Aerosol can (6984)
- SUPERCOOL A/C Flash Flush, Solvent Based Can, 32oz. (22762)
- SUPERCOOL A/C Compressor PAG Lubricant Plastic Bottle Red/Yellow Tint, 1 PK (P150-32)
- SUPERCOOL 3 oz. A/C Odor Control and Neutralizer Aerosol can (27002)
- FOUR SEASONS Dura Ii Flush Solvent: 1 Quart, 69991 (69991)
- AFTERMARKET AMX10272 Fits Denso Nd8 Pag Oil, 46V (AMX10272-ABL)
- Supercool Automotive AC System Fluid