Shop All Automotive AC System Fluid
Supercool
17 oz. A/C Evaporator Cleaner Aerosol can
Mfr # 6984
Zoro # G0927394
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Eliminates Odors In A/C System Inside Vehicle
- Flash Point Propellant is -125 Degrees F
- Net Weight 17 oz
- Boiling Point 199 Degrees F
- pH 10.2 to 10.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercool
- MFR # 6984
- Zoro # G0927394
- UPC # 672264006984
- Country of Origin United States
- Category Automotive AC System Fluid
Dimensions
Size | 17 oz. |
Cleaner Container Size | 17 oz |
Container Size | 17 oz |
Description
A/C Evaporator Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 17 oz, Net Weight 17 oz, Product Form Liquid, Boiling Point 199 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, VOC Content Weight Percentage 10.51 Percent, Cleaner Application Automotive Vehicles, Cleaner Type A/C Cleaner, Color Opaque Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDENROD Fuel Filter Kit, Particulate, 25 gpm Max. Flow Rate, 10 micron Filter Rating (495)
- GROTE Brush Post (84-9186)
- GROTE Turn Lamp, LED, 7 In, Yellow (55993)
- RAM MOUNTS Ram Single Swing Arm Vertical Mount System (RAM109V)
- SUPERCOOL 3 oz. A/C Odor Control and Neutralizer Aerosol can (27002)
- SUPERCOOL A/C Flash Flush, Solvent Based Can, 32oz. (22762)
- SUPERCOOL 3 oz. A/C Odor Control and Neutralizer Aerosol can (26296)
- SUPERCOOL A/C Flash Flush, Solvent Based Can, 1 gal. (22779)
- SUPERCOOL A/C Compressor PAG Lubricant Plastic Bottle Red/Yellow Tint, 1 PK (P150-32)
- TRACERLINE Oil Dye, 6PK (HBF-LF2001)
- CRC Compressor Oil Quart, Sl22131 (SL22131)
- Supercool Automotive AC System Fluid