Shop All Wheel & Tire Cleaners
Superclean
Wheel and Tire Cleaner, Liquid, 32 oz.
Mfr # 100790
Zoro # G2571471
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid
- Appearance Liquid
- Contains Surfactants, Water
- pH 13.1 to 13.5 pH
- Removes Brake Dust, Debris, Grime, Rocks, Salt, Traffic Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superclean
- MFR # 100790
- Zoro # G2571471
- UPC # 814966010030
- Country of Origin United States
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 32 fl oz |
Details
Type | Liquid |
Appearance | Liquid |
Contains | Surfactants, Water |
pH | 13.1 to 13.5 pH |
Removes | Brake Dust, Debris, Grime, Rocks, Salt, Traffic Film |
VOC Content | 0 % |
For Use With | Clean Wheels |
Item | Wheel and Tire Cleaner |
Color | Purple |
Container Type | Spray Bottle |
Butyl-Free | Butyl-Free |
Flash Point | 199.4 Degrees F |
Use Location | Exterior |
Cleaner Type | Tire, Wheel & Rim Cleaners |
Biodegradable | Not Biodegradable |
Minimum pH Level | 0.5 |
Compatible Surface Material | Aluminum, Metal |
Maximum pH Level | 1 |
Series | All Wheel Cleaner |
VOC Content Weight Percentage | 0 % |
Product Form | Liquid |
Description
Wheel and Tire Cleaner, Cleaner Type Tire, Wheel & Rim Cleaners, Product Form Liquid, Container Type Spray Bottle, Container Size 32 fl oz, Use Location Exterior, Compatible Surface Material Aluminum, Metal, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Purple, VOC Content Weight Percentage 0 Percent, Minimum pH Level 0.5, Maximum pH Level 1, Removes Brake Dust, Debris, Grime, Rocks, Salt, Traffic Film, Flash Point 199.4 Degrees F, Number of Sheets Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mechanical Screw Jack, 40000 lb. (MSJ-20)
- THRIVE Synthetic Blend 10W30 Diesel Engine Oil 6 Gal Bag-In-Box (406057)
- BEDSLIDE 7"X44" 2Pc Bedbin Kit Over The Wheel Wells, BSA-SKB (BSA-SKB)
- GROTE Socket, 1 Prong for 63, 67, 81, 89,1002,1129 (84-1003)
- HTI Fade Away Xl Vinyl & Rubber Dressing, Thick, Creamy: 1 Gallon (654-1G)
- CAR DEALER DEPOT Fade Away Dressing, Restores Original Shine (616)
- CAR DEALER DEPOT Fade Away Dressing, Restores Original Shine: 1 Gallon (616-1G)
- CAR DEALER DEPOT Blue Diamond Premium Dressing, Thick, Spray On Walk Away: 55 Gallon (216-55)
- AP PRODUCTS AP Products 173 Ultra Wash - 64 oz. Liquid (173)
- MEGUIARS WAX For Aluminum Wheels, 24 Ounce Spray Bottle (G14324)
- CAR DEALER DEPOT Gr8 Shine Premium Dressing: 5 Gallon (699-5G)
- Superclean Wheel & Tire Cleaners