Shop All Canvas Bags
Superbagline
Superbagline QSB52 Yellow Colored Cotton Canvas Convention Tote - Pack of 25
Mfr # QSB52 Yellow
Zoro # G503947953
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superbagline
- MFR # QSB52 Yellow
- Zoro # G503947953
- Country of Origin China
- Category Canvas Bags
Description
Convention colored tote bag with long handles.
Color: Yellow.
Materials: Cotton canvas.
Natural biodegradable material.
Shoulder Strap.
Capacity: 7 oz.
Pack: 25.
Dimensions: 15" x 16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97450G)
- C-LINE PRODUCTS Magnetic Document Pouch, 8 12 x 11, 15PK (83391-CT)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Green, 1000/Case (G12083B)
- SMARTMAX My First Animal Train (SMX410US)
- SUPERBAGLINE Superbagline QSB74 Black Laminated Tote - Pack of 25 (QSB74 Black)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- SAILOR BAGS Sailor Bags 204-R 18H x 19W x 9D White with Red Sailcloth Tote (204WR)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 10x6, PK100 (MP-610MB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- Superbagline Shipping & Packing Bags