Shop All Canvas Bags
Superbagline
Superbagline QSB52 Red Colored Cotton Canvas Convention Tote - Pack of 25
Mfr # QSB52 Red
Zoro # G103947933
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superbagline
- MFR # QSB52 Red
- Zoro # G103947933
- Country of Origin China
- Category Canvas Bags
Description
Convention colored tote bag with long handles.
Color: Red.
Materials: Cotton canvas.
Natural biodegradable material.
Shoulder Strap.
Capacity: 7 oz.
Pack: 25.
Dimensions: 15" x 16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH 1000 Count Preformed Dime Coin Wrappers (7291010)
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear, PK4 (UNV46065VP)
- PENTEL Mechanical Pencil, 0.9mm, PK12 (PENQE419A)
- ADVANTUS File Tote w/Lid, 14"x18"x10-3/4", Black (AVT34052)
- SUPERBAGLINE Superbagline QSB74 Black Laminated Tote - Pack of 25 (QSB74 Black)
- VOLM Red Leno Baler Bag 30lb, PK 100 (BP180069C)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (20X36 10 OZ BURLAP)
- FARBER BAG & SUPPLY CO Poly Sand Bags (14X24 TIE YEL POLY WVN)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12 In. (MP-1216CB10)
- Superbagline Canvas Bags