Shop All Jobber Length Drill Bits
Super Tool
W Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 50427
Zoro # G5068281
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size #17
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 50427
- Zoro # G5068281
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | #17 |
Shank Dia. | 0.3860" |
Details
Item | Jobber Drill Carbide Tip,W |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Measurement System | Wire |
Description
Jobber Drill Carbide Tip,W, Drill Bit Size #17, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-700L)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #33 (C23401)
- WESTWARD 32 oz. Ball Peen Hammer, 14-1/2" Steel Handle (6DWL9)
- WESTWARD Plug, 5/8-18NF H5 (440-2343)
- SUPER TOOL 5.40mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301054)
- SUPER TOOL 5.80mm Carbide 135 Deg. Jobber Length Drill Bit (302058)
- SUPER TOOL 5/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50414)
- SUPER TOOL 5.50mm Carbide 135 Deg. Jobber Length Drill Bit (302055)
- SUPER TOOL 25/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50428)
- SUPER TOOL 43/64" Carbide 135 Deg. Jobber Length Drill Bit (50649)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 11/64 (C73011)
- Super Tool Jobber Length Drill Bits