Shop All Slitting Saws
Super Tool
Slitting Saw, 6" D, 7/32" W, 1.25 Arbor
Mfr # 60349
Zoro # G0331088
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 60349
- Zoro # G0331088
- Country of Origin United States
- Category Slitting Saws
Dimensions
Blade Dia. | 12-1/2" |
Details
Item | Carbide Tipped Cutting Tool |
Description
Carbide Tipped Cutting Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 19-Piece 6-24 mm (WRC95003)
- MAYHEW PRO Center Punch, 4 in. L, Steel (24301)
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Silver Metallic, Comp: Steel (K0116.2103X40)
- CHANNELLOCK Aviation Snip, Left, 10", Left, 9-3/4", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AL)
- SUPER TOOL Slitting Saw, 3" D, 1/4" W, 1" Arbor (60311)
- SUPER TOOL Slitting Saw, 5" D, 1/8" W, 1" Arbor (60328)
- SUPER TOOL Slitting Saw, 5" D, 5/32" W, 1" Arbor (60330)
- SUPER TOOL Slitting Saw, 3" D, 5/64" W, 1" Arbor (60303)
- SUPER TOOL Slitting Saw, 8" D, 1/8" W, 1.25" Arbor (60356)
- KEO Slotting Saw, 3/32" Cutter Thickness (MS5711-5X3/32X1-36T 105-07680)
- ONSRUD Trim/Slotting Saw, Hard/Soft, 16 TPI, 2 In (70-320)
- Super Tool Slitting Saws