Shop All Slitting Saws
Super Tool
Slitting Saw, 6" D, 7/32" W, 1" Arbor
Mfr # 60348
Zoro # G0330893
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 60348
- Zoro # G0330893
- Country of Origin United States
- Category Slitting Saws
Dimensions
Blade Dia. | 12-1/2" |
Details
Item | Carbide Tipped Cutting Tool |
Description
Carbide Tipped Cutting Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Battery Charger For Li-Ion 18V (VB0156)
- ASIMETO 44263 3/8" Asimeto Dovetail Stem Set (7500311)
- EXCEL BLADES K55 Folding Utility Knife with Clip, 5 Blades, Asst. Colors, 12pk. (16055)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- SUPER TOOL Slitting Saw, 8" D, 1/8" W, 1.25" Arbor (60356)
- SUPER TOOL Slitting Saw, 3" D, 5/64" W, 1" Arbor (60303)
- SUPER TOOL Slitting Saw, 5" D, 1/8" W, 1" Arbor (60328)
- SUPER TOOL Slitting Saw, 3" D, 1/4" W, 1" Arbor (60311)
- SUPER TOOL Slitting Saw, 5" D, 5/32" W, 1" Arbor (60330)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- KEO Slotting Saw, 3/32" Cutter Thickness (MC3711-3X3/32X1-36T 105-09280)
- Super Tool Slitting Saws