Shop All Construction Reamers
Super Tool
Shell Reamer, 3" D, Carbide Tipped
Mfr # 55062
Zoro # G0329697
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Reamer Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 55062
- Zoro # G0329697
- Country of Origin United States
- Category Construction Reamers
Dimensions
Reamer Size | 3" |
Details
Item | Reaming Cutting Tool |
Material - Machining | Carbide Tipped |
Description
Reaming Cutting Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P405JR)
- WESTWARD Pipe Liner File, SPL Cut, Half Rnd, 14 In L (10Z696)
- CMT V Grooving Router Bit, HWM, 1/4 in (815.064.11)
- LENOX Recip Swbld 10/14Tpi 25P (20491B110R)
- SUPER TOOL Shell Reamer, 2" D, Carbide Tipped (55046)
- SUPER TOOL Shell Reamer, 2-1/8" D, Carbide Tipped (55048)
- DRILLCO 7/8 Spiral Flute Nut Shank NITRO Construction Reamer (125SF156)
- DRILLCO 3/8, Spiral Flute 3/8" Shank Construction Reamer (427A124)
- DRILLCO 7/8 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX156)
- DRILLCO 3/4, Spiral flute nut Shank NITRO Construction Reamer (429N148)
- DRILLCO 1-1/4, High Sp Fl 1/2" SH NITRO Construction Reamer (428N216-132)
- Super Tool Construction Reamers