Shop All Construction Reamers
Super Tool
Shell Reamer, 2-1/8" D, Carbide Tipped
Mfr # 55048
Zoro # G0329493
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reamer Size 2-1/8"
- Material - Machining Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 55048
- Zoro # G0329493
- Country of Origin United States
- Category Construction Reamers
Dimensions
Reamer Size | 2-1/8" |
Details
Item | Reaming Cutting Tool |
Material - Machining | Carbide Tipped |
Description
Reaming Cutting Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 10 lb., 30 In, Rubber/Steel (21030)
- BIG HORN Ratchet Lever - Bolt 5/16-18, PK 5 (19726B-5PK)
- NITTO KOHKI JEX -20 Jet Chisel Low Vibratn Nitto (JEX -20)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75XT060AA3)
- SUPER TOOL Shell Reamer, 2" D, Carbide Tipped (55046)
- DRILLCO 1-7/16 Straight Flute Hex Nut Bridge Length Construction Reamer (100HX228)
- DRILLCO 1", High Sp Fl 1/2" SH NITRO Construction Reamer (428N164)
- DRILLCO 13/16, High Spiral Flute 1/2 Shank Construction Reamer (428A152)
- DRILLCO 9/16, Spiral Flute 1/2" Shank Construction Reamer (427A136)
- DRILL AMERICA 1-3/16" 3MT Spiral Flute Car Reamer (DWRCAR1-3/16)
- DRILLCO 3/4 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX148)
- Super Tool Reamers