Shop All Construction Reamers
Super Tool
Shell Reamer, 2-13/16" D, Carbide Tipped
Mfr # 55059
Zoro # G0329642
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reamer Size 2-13/16"
- Material - Machining Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 55059
- Zoro # G0329642
- Country of Origin United States
- Category Construction Reamers
Dimensions
Reamer Size | 2-13/16" |
Details
Item | Reaming Cutting Tool |
Material - Machining | Carbide Tipped |
Description
Reaming Cutting Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 165 Lb Max, M10 x 1.50 (2NPF6)
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 15 in Swing, 6 Speed (354500)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/2 (C23373)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 5/8in Size (W-641)
- SUPER TOOL Shell Reamer, 2-1/8" D, Carbide Tipped (55048)
- SUPER TOOL Shell Reamer, 2" D, Carbide Tipped (55046)
- DRILLCO 13/16, Spiral Flute Nut Shank NITRO Construction Reamer (429N152)
- DRILLCO 11/16, High Sp Fl 1/2" SH NITRO Construction Reamer (428N144)
- KODIAK CUTTING TOOLS 11/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496931)
- DRILLCO 23/32 High Sp Fl NITRO Construction Reamer (428N146)
- DRILLCO 1" Straight Flute Hex Nut Bridge Length Construction Reamer (100HX164)
- Super Tool Construction Reamers