Shop All Construction Reamers
Super Tool
Shell Reamer, 2-1/2" D, Carbide Tipped
Mfr # 55054
Zoro # G0329511
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reamer Size 2-1/2"
- Material - Machining Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 55054
- Zoro # G0329511
- Country of Origin United States
- Category Construction Reamers
Dimensions
Reamer Size | 2-1/2" |
Details
Item | Reaming Cutting Tool |
Material - Machining | Carbide Tipped |
Description
Reaming Cutting Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Multi-Depth 3-Drawer Tool Box, Polypropylene, Black/Red, 22 in W x 16-1/2 in D (48-22-8447)
- KENNEDY Single Drawer Liner, Black, Polyester (84044)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4004AK)
- BESSEY Pipe Clamp, Width 4 1/2 in, Throat Depth 1 3/4 in, Cast Iron Handle (PC34-2)
- SUPER TOOL Shell Reamer, 2" D, Carbide Tipped (55046)
- SUPER TOOL Shell Reamer, 2-1/8" D, Carbide Tipped (55048)
- DRILLCO 11/16, High Sp Fl 1/2" SH NITRO Construction Reamer (428N144)
- DRILLCO 1/2, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N132)
- KODIAK CUTTING TOOLS 11/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496931)
- DRILLCO 1/2, Spiral Flute Hex Nut Shank Bridge Reamer (429A132)
- KODIAK CUTTING TOOLS 1-1/16 Inch Construction ReamerLH Spiral Black & Gold w/3 Flats (5497580)
- Super Tool Construction Reamers