Shop All Jobber Length Drill Bits
Super Tool
J Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 50407
Zoro # G5068415
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size J
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 50407
- Zoro # G5068415
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | J |
Shank Dia. | 0.2770" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,J |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,J
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- TEKTON 3/4 Inch Drive (F) x 1/2 Inch Drive (M) Reducer (SHA33102)
- CS UNITEC Non Sparking Wrench, Combination, 7/8in, Aluminum Bronze (EX206-075UA)
- CENTURY DRILL & TOOL Mill File 12" Bastard-Single Cut (4054)
- SUPER TOOL 13/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Cutting Direction: Right Hand (50431)
- SUPER TOOL 10.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301109)
- SUPER TOOL #30 Carbide 135 Deg. Jobber Length Drill Bit (50559)
- SUPER TOOL #10 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1935" (50383)
- SUPER TOOL 3/16" Carbide 135 Deg. Jobber Length Drill Bit (50580)
- SUPER TOOL 3.60mm Carbide-Tipped 135 Deg. Jobber Length Drill Bit (302036)
- BOSCH Black Oxide Jobber Length Drill Bit (BL2183)
- Super Tool Drill Bits