Shop All Jobber Length Drill Bits
Super Tool
F Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 50602
Zoro # G5066008
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size F
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 50602
- Zoro # G5066008
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | F |
Shank Dia. | 0.2570" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,F Carbide Tip,135deg. |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,F Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 3/8 Mag Nutsetter Insert x 1- (132MN616)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-630)
- BON TOOL Step Tool, Plex Outside 6" X 5", 3/4" Radius Wood Handle (12-693)
- RIDGID Drain Cleaner, Model K-45AF-5 (K-45AF-1)
- SUPER TOOL 17/64" Carbide 135 Deg. Jobber Length Drill Bit (50604)
- SUPER TOOL 8.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301089)
- SUPER TOOL #35 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50353)
- SUPER TOOL 13/32" Carbide 135 Deg. Jobber Length Drill Bit (50631)
- SUPER TOOL 39/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50445)
- SUPER TOOL 7.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301072)
- ZORO SELECT 3/16" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101875)
- Super Tool Drill Bits