Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, W, 4 Flute, Carbide Tip
Mfr # 56553860
Zoro # G8244853
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal W - 0.3860
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56553860
- Zoro # G8244853
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | W - 0.3860 |
Flute Length | 1 3/4 in |
Size | W |
Reamer Size | W |
Overall Length | 7 in |
Shank Dia. | 5/16 in |
Size- Decimal | W (0.3860) |
Shank Size | 0.3125" |
Dimension Type | Letter |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16-N)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2090-P2)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545C)
- EAZYPOWER Tee Star Power Bit, Size T25, 3-1/2" (87818/B)
- SUPER TOOL Chucking Reamer, 0.2440 In., 4 Fl, Carb Tip (56552440)
- SUPER TOOL Chucking Reamer, 23mm, 6 Flute, Carbide Tip (5655230)
- SUPER TOOL Chucking Reamer, 8mm, 4 Flute, Carbide Tip (5655080)
- SUPER TOOL Chucking Reamer, 0.1560 In., 4 Fl, Carb Tip (56551560)
- SUPER TOOL Chucking Reamer, 0.6200 In., 6 Fl, Carb Tip (56556200)
- SUPER TOOL Chucking Reamer, 0.5690 In., 6 Fl, Carb Tip (56555690)
- SUPER TOOL Chucking Reamer, 0.5020 In., 6 Fl, Carb Tip (56555020)
- Super Tool Carbide Tipped Chucking Reamers