Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, V, 4 Flute, Carbide Tip
Mfr # 56553770
Zoro # G7961274
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal V - 0.3770
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56553770
- Zoro # G7961274
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | V - 0.3770 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Size | V |
Shank Dia. | 5/16 in |
Size- Decimal | V (0.3770) |
Shank Size | 0.3125" |
Dimension Type | Letter |
Reamer Size | V |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Letter, V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp With Flange M=50 G=35 L=41 Aluminum, Comp: Steel, A=0.75" (K0479.5CR)
- AMSCOPE High Precision 4 1/4 in. Ultra Fine Tip Tweezers (TW-066)
- TEKTON 17 x 19 mm 45-Degree Offset Box End Wrench (WBE24317)
- RIDGID Drive Belt (44610)
- SUPER TOOL Chucking Reamer, 0.7235 In., 6 Fl, Carb Tip (56557235)
- SUPER TOOL Chucking Reamer, 55/64In, 6 Flute, Carb Tip (55255)
- SUPER TOOL Chucking Reamer, 0.3800 In., 4 Fl, Carb Tip (56553800)
- SUPER TOOL Chucking Reamer, S, 4 Flute, Carbide Tip (56553480)
- SUPER TOOL Chucking Reamer, 0.2530 In., 4 Fl, Carb Tip (56552530)
- SUPER TOOL Chucking Reamer, 16.5mm, 6 Flute, Carb Tip (5655165)
- SUPER TOOL Chucking Reamer, 1-3/8In, 8 Flute, Carb Tip (55324)
- Super Tool Carbide Tipped Chucking Reamers