Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, R, 4 Flute, Carbide Tip
Mfr # 56553390
Zoro # G7863825
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal R - 0.3390
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56553390
- Zoro # G7863825
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | R - 0.3390 |
Flute Length | 1 1/2 in |
Size- Decimal | R (0.3390) |
Shank Dia. | 17/64 in |
Dimension Type | Letter |
Reamer Size | R |
Shank Size | 0.2812" |
Size | R |
Overall Length | 6 in |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Letter, R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 10-32, HSS TAPS SETS - 2000 (20A010FS)
- BALDOR-RELIANCE Grinder, 75 HP, 3600 rpm, 1-Phase, 60 Hz (8107WD)
- DRILL AMERICA 9/32in-32 UNS HSS Plug Tap and #14 HSS Drill Bit Kit (POUFS9/32-32)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-T (C22742)
- SUPER TOOL Chucking Reamer, 20mm, 6 Flute, Carbide Tip (5655200)
- SUPER TOOL Chucking Reamer, 0.6095 In., 6 Fl, Carb Tip (56556095)
- SUPER TOOL Chucking Reamer, 0.7235 In., 6 Fl, Carb Tip (56557235)
- SUPER TOOL Chucking Reamer, 0.6810 In., 6 Fl, Carb Tip (56556810)
- SUPER TOOL Chucking Reamer, 0.2505 In., 4 Fl, Carb Tip (56552505)
- SUPER TOOL Chucking Reamer, 18mm, 6 Flute, Carbide Tip (5655180)
- SUPER TOOL Chucking Reamer, S, 4 Flute, Carbide Tip (56553480)
- Super Tool Reamers