Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 9/16 In, 6 Flute, Carb Tip
Mfr # 55236
Zoro # G7521394
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 9/16 in - 0.5625
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 55236
- Zoro # G7521394
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 9/16 in - 0.5625 |
Flute Length | 2 in |
Shank Dia. | 7/16 in |
Size- Decimal | 9/16" (0.5625) |
Shank Size | 0.4375" |
Dimension Type | Fractional Inch |
Overall Length | 8 in |
Reamer Size | 9/16 in |
Size | 9/16" |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Serrated Jaw, 2 3/8 in. (40ZX56)
- LYNDEX-NIKKEN Collet, 5C, 7/16in (500-028)
- KT PRO TOOLS Combination Speed Wrench Set, SAE 15 Piece (A13102SR)
- FOWLER 1" Dial Indicator (525201100)
- SUPER TOOL Chucking Reamer, 5/32 In, 4 Flute, Carb Tip (55210)
- SUPER TOOL Chucking Reamer, 31mm, 8 Flute, Carbide Tip (5655310)
- SUPER TOOL Chucking Reamer, 10mm, 4 Flute, Carbide Tip (5655100)
- SUPER TOOL Chucking Reamer, 0.6520 In., 6 Fl, Carb Tip (56556520)
- SUPER TOOL Chucking Reamer, 0.2530 In., 4 Fl, Carb Tip (56552530)
- SUPER TOOL Chucking Reamer, 1/2 In., 6 Flute, Carb Tip (55232)
- SUPER TOOL Chucking Reamer, R, 4 Flute, Carbide Tip (56553390)
- Super Tool Reamers