Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 5mm, 4 Flute, Carbide Tip
Mfr # 5655050
Zoro # G8264821
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5.00mm - 0.1969
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 5655050
- Zoro # G8264821
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 5.00mm - 0.1969 |
Flute Length | 29.00 mm |
Reamer Size | 5.00 mm |
Size- Decimal | 5.00mm (0.1969) |
Overall Length | 114.00 mm |
Shank Dia. | 4.3 mm |
Shank Size | 0.1718" |
Dimension Type | Metric |
Size | 5.00mm |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 28 mm Size 6 pt Standard Depth, Black Oxide (J07528M)
- METABO Angle Grinder 2 Pack 4-1/2 (56GY15 + 56GY15)
- TEKTON 1/2 Inch Drive (F) x 3/4 Inch (M) Impact Adapter (SIA24103)
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- SUPER TOOL Chucking Reamer, 0.5920 In., 6 Fl, Carb Tip (56555920)
- SUPER TOOL Chucking Reamer, 0.6200 In., 6 Fl, Carb Tip (56556200)
- SUPER TOOL Chucking Reamer, 26mm, 8 Flute, Carbide Tip (5655260)
- SUPER TOOL Chucking Reamer, 3/4 In., 6 Flute, Carb Tip (55248)
- SUPER TOOL Chucking Reamer, 5/32 In, 4 Flute, Carb Tip (55210)
- SUPER TOOL Chucking Reamer, 0.5620 In., 6 Fl, Carb Tip (56555620)
- SUPER TOOL Chucking Reamer, 36mm, 8 Flute, Carbide Tip (5655360)
- Super Tool Carbide Tipped Chucking Reamers