Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 5/8 In., 6 Flute, Carb Tip
Mfr # 55240
Zoro # G7456014
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5/8 in - 0.6250
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 55240
- Zoro # G7456014
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 2 1/4 in |
Overall Length | 9 in |
Reamer Size | 5/8 in |
Size | 5/8" |
Shank Dia. | 9/16 in |
Size- Decimal | 5/8" (0.6250) |
Dimension Type | Fractional Inch |
Shank Size | 0.5625" |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Long-Blade Feeler Gauge Set, Dim Type In (172E)
- SUNEX Thin Wall Impact Flip Socket, 7/8"X15/16" (2710)
- WESTWARD Flat File, American, Smooth (30PA60)
- INSIZE Inside Micrometer, 2 to 4" Range (3127-E44)
- SUPER TOOL Chucking Reamer, 0.5860 In., 6 Fl, Carb Tip (56555860)
- SUPER TOOL Chucking Reamer, 30mm, 8 Flute, Carbide Tip (5655300)
- SUPER TOOL Chucking Reamer, 3/8 In., 4 Flute, Carb Tip (55224)
- SUPER TOOL Chucking Reamer, 3/16 In, 4 Flute, Carb Tip (55212)
- SUPER TOOL Chucking Reamer, 9/16 In, 6 Flute, Carb Tip (55236)
- SUPER TOOL Chucking Reamer, 0.6650 In., 6 Fl, Carb Tip (56556650)
- SUPER TOOL Chucking Reamer, 18.5mm, 6 Flute, Carb Tip (5655185)
- Super Tool Carbide Tipped Chucking Reamers