Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 55/64In, 6 Flute, Carb Tip
Mfr # 55255
Zoro # G8003423
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 55/64 in - 0.8594
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 55255
- Zoro # G8003423
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 55/64 in - 0.8594 |
Flute Length | 2 5/8 in |
Reamer Size | 55/64 in |
Overall Length | 10 in |
Size | 55/64" |
Size- Decimal | 55/64" (0.8594) |
Shank Dia. | 3/4 in |
Shank Size | 0.7500" |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 55/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 -8 (930S8150)
- NANUK CASES Foam Inserts (5 Part) for 955 Case (955-FOAM)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432ENG-AC830P)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/8 (22564)
- SUPER TOOL Chucking Reamer, 18mm, 6 Flute, Carbide Tip (5655180)
- SUPER TOOL Chucking Reamer, 19.5mm, 6 Flute, Carb Tip (5655195)
- SUPER TOOL Chucking Reamer, 0.6650 In., 6 Fl, Carb Tip (56556650)
- SUPER TOOL Chucking Reamer, 34mm, 8 Flute, Carbide Tip (5655340)
- SUPER TOOL Chucking Reamer, 0.5925 In., 6 Fl, Carb Tip (56555925)
- SUPER TOOL Chucking Reamer, 63/64In, 8 Flute, Carb Tip (55263)
- SUPER TOOL Chucking Reamer, 0.5290 In., 6 Fl, Carb Tip (56555290)
- Super Tool Reamers