Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 5/16 In, 4 Flute, Carb Tip
Mfr # 55220
Zoro # G8262326
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 5/16 in - 0.3125
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 55220
- Zoro # G8262326
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Flute Length | 1 1/2 in |
Size- Decimal | 5/16" (0.3125) |
Overall Length | 6 in |
Size | 5/16" |
Dimension Type | Fractional Inch |
Reamer Size | 5/16 in |
Shank Size | 0.2812" |
Shank Dia. | 17/64 in |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M6X1.0 Standard Hand Tap Metric TIN Coated (5543684)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 11.00mm (70341)
- KNIPEX KNIPEX® 95 05 165 Combination Shears 6-1/2" OAL (95 05 165)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 11/16 in. (80043)
- SUPER TOOL Chucking Reamer, O, 4 Flute, Carbide Tip (56553160)
- SUPER TOOL Chucking Reamer, 1.0010 In., 8 Fl, Carb Tip (947899)
- SUPER TOOL Chucking Reamer, 0.5915 In., 6 Fl, Carb Tip (56555915)
- SUPER TOOL Chucking Reamer, 0.5155 In., 6 Fl, Carb Tip (56555155)
- SUPER TOOL Chucking Reamer, 0.7310 In., 6 Fl, Carb Tip (56557310)
- SUPER TOOL Chucking Reamer, 1-1/2In, 8 Flute, Carb Tip (55332)
- SUPER TOOL Chucking Reamer, 1/2 In., 6 Flute, Carb Tip (55232)
- Super Tool Carbide Tipped Chucking Reamers